Motion
9018DO
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02993711
MFR #9018DO
Price$3.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02993711
MFR #9018DO

Mfr description
9018DO ORANGE - DOUBLE PALM DOT KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.97/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Clute Cut, Nap-In material
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Thumb, Index Finger
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Double Palm Work Gloves 18 Ounce Cotton Canvas PVC Dotted Palm, Thumb, and Index Finger Hi-Vis Orange
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    9018 DO
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Series
    9018 DO
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    30451439019995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)