Motion
HS5094-06X100

KURIYAMA OF AMERICA
HS5094-06X100

HS5094-06X100 PNEU-THANE™ HS5094 Series 0.560 in. OD and 100 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
Mi Item #02993964
MFR #HS5094-06X100
Price$333.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS5094-06X100

HS5094-06X100 PNEU-THANE™ HS5094 Series 0.560 in. OD and 100 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
Mi Item #02993964
MFR #HS5094-06X100

Mfr description
HS5094-06 X 100' ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.95/each

Specifications

Details

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Color
    Red
  • Hose Type
    Reinforced Polyurethane Pneumatic Air Tool Hose
  • Manufacturer Upc Number
    822353107799
  • Product Types
    PNEU-THANE™ Series HS5094 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353107799
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)