Motion
UK205+H2305

AMI BEARINGS INC
UK205+H2305

Ball Insert Bearing - Tapered 1:12 Bore, 20 mm ID, Adapter Mount Locking
MI ITEM #02994091
MFR #UK205+H2305
Price$67.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK205+H2305

Ball Insert Bearing - Tapered 1:12 Bore, 20 mm ID, Adapter Mount Locking
MI ITEM #02994091
MFR #UK205+H2305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    35 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    23 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+H2000
  • UPC_NO
    0808250105403

Overview

Mfr description
UK205+H2305 20MM ADAPTER SLEEVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought