Motion
HNV 38-12SAE M

FASTER
HNV 38-12SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02994113
MFR #HNV 38-12SAE M
Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 38-12SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02994113
MFR #HNV 38-12SAE M

Mfr description
HNV38-12SAE-M FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.25/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    3/8 in
  • Force-to-Connect
    19.4 lbs
  • Hex
    0.8700 in | 22 mm
  • Hex Size
    0.8700 in | 22 mm
  • Length
    1.7700 in | 45 mm
  • Size
    0.3750 in
  • Weight
    0.19 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    18857 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Flow Rate
    13.21 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.05070 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)