Motion
39885
Solid Core Round Belt - 10 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #02994139
MFR #39885
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 10 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #02994139
MFR #39885

Mfr description
4940052 GREEN 89 RT 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    100 mm
  • Outside Diameter  
    10 mm
  • Overall Length  
    100 ft
  • Section Size
    10 mm

Details

  • Additional Details
    Textured
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940052
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)