Motion
SUCT207-23-PBT

PEER BEARING CO (SKF)
SUCT207-23-PBT

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #02994187
MFR #SUCT207-23-PBT
List Price$646.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCT207-23-PBT

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #02994187
MFR #SUCT207-23-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$646.85/each for your price

Overview

Mfr description
UCTN207-23F-A MOUNTED UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Overall Length
    5.1875 in
  • Overall Height
    4.0625 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6890 in
  • Series
    SUCT
  • Replacement Bearing
    SUC207-23
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SUCT207-23-PBT
  • Manufacturer Upc Number
    8865590370276
  • UPC_NO
    1200106970927
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought