1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
P820-3.25IN SS316-PINS
Flat Top Conveyor Chain Accessory - Pin, 6.4 mm Width, Stainless Steel Material
MI ITEM #
02994245
MFR #
P820-3.25IN SS316-PINS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC P820-3.25IN SS316-PINS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
P820-3.25IN SS316-PINS
Flat Top Conveyor Chain Accessory - Pin, 6.4 mm Width, Stainless Steel Material
MI ITEM #
02994245
MFR #
P820-3.25IN SS316-PINS
Mfr description
P820K3.25 316SS PIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.07 lbs
Width
6.4 mm
Details
Accessory Type
Pin
Material
Stainless Steel
UPC_NO
698210845797
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items