Motion
INS-SXR-20M (RESALE)

DODGE
INS-SXR-20M (RESALE)

Ball Insert Bearing - 20 mm ID
Mi Item #02994466
MFR #INS-SXR-20M (RESALE)
Price$92.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXR-20M (RESALE)

Ball Insert Bearing - 20 mm ID
Mi Item #02994466
MFR #INS-SXR-20M (RESALE)

Mfr description
INS-SXR-20M 125626 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    2899 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    125626
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475797219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)