Motion
PP200C90
PP200C90 2 in. Size Polypropylene 90º Coupler x Hose Shank
MI ITEM #02994511
MFR #PP200C90
Price$32.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PP200C90 2 in. Size Polypropylene 90º Coupler x Hose Shank
MI ITEM #02994511
MFR #PP200C90

Mfr description
PP200C90 POLYPRO C 90
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.21/each

Specifications

Dimensions

  • Size
    2

Details

  • Manufacturer Upc Number
    822353108369
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene 90º Coupler x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353108369
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)