Motion
473450V
Oil Seal - Solid, 1.812 in Shaft Dia., 2.879 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02994516
MFR #473450V
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.812 in Shaft Dia., 2.879 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02994516
MFR #473450V

Mfr description
473450V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.70/each

Specifications

Dimensions

  • Outside Diameter
    2.879 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.812 in
  • Weight
    0.14 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893510255
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)