Motion
TP3MR-795-09

GATES RUBBER CO
TP3MR-795-09

PowerGrip™HTD™TwinPower™ Timing Belt - 3MR, 3 mm Pitch, 795 mm Pitch Length, 9 mm Width, 265 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #02994926
MFR #TP3MR-795-09
Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP3MR-795-09

PowerGrip™HTD™TwinPower™ Timing Belt - 3MR, 3 mm Pitch, 795 mm Pitch Length, 9 mm Width, 265 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #02994926
MFR #TP3MR-795-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.43/each

Specifications

Dimensions

  • Belt Height
    0.12 in / 3 mm
  • Belt Width
    9 mm
  • Overall Length
    795 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    795 mm
  • Standard Width
    YES
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    Gates PowerGrip™ HTD™ Twin Power™ synchronous belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. They have nylon facing on both tooth sides to provide equal high load carrying capabilities between the sides.
  • Belt Back Side
    Notched
  • Belt Section
    3MR
  • Belt Type
    3MR
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    92322101
  • Manufacturer Upc Number
    770075222446
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    265
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • UPC_NO
    770075222446

Overview

Mfr description
TP3MR795-09 TWIN TIMING BELT
  • Fiberglass tensile cords provide high strength durability, excellent flex life and high resistance to elongation
  • Neoprene body resists against wear from grime, grease, oil and moisture
  • Nylon facing on both tooth sides provide equal high-load carrying capabilities between the sides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought