Overview
Mfr description
067521 CH4S-522-USAF SMART HSG
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material067521
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data