Motion
140SK1CL
Attachment Connecting Link - 140 / 1-3/4 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #02995143
MFR #140SK1CL
Price$112.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 140 / 1-3/4 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #02995143
MFR #140SK1CL

Mfr description
140 SK-1 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.49/each

Specifications

Dimensions

  • Chain Overall Width
    2.307 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Hole Diameter
    0.448 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.2210 in, 5.61 mm
  • Pin Center To Attachment End
    2.437 in
  • Pin Diameter
    0.500 in
  • Pin Length
    1.2480 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    2.4370 in
  • Roller Center To Hole Center
    1.7500 in
  • Roller Diameter
    1 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    1.19 lb

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    140SK1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039194275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)