Motion
3868
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp hp, 24 V, 20.0 rpm rpm, TENV, Continuous Duty
MI ITEM #02995252
MFR #3868
Your Price$1,361.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp hp, 24 V, 20.0 rpm rpm, TENV, Continuous Duty
MI ITEM #02995252
MFR #3868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,361.17/each(List $1,633.41)

Overview

Mfr description
3868 MOTOR

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    10 :1
  • Output RPM
    20.0 rpm
  • Full Load Torque
    22 in/lb
  • Full Load Current
    5.90 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    22B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overall Depth
    3.8 in
  • Overall Width
    7.677 in
  • Overhung Load
    65 lbs
  • Mounting Type
    Foot
  • Weight
    5.40 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought