Motion
640300
Seals: Air Dryer (SSADB)
Mi Item #02995438
MFR #640300
Price$3,015.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seals: Air Dryer (SSADB)
Mi Item #02995438
MFR #640300

Mfr description
640300 SFD DRYERS
  • SFD - 40 CFM MLT w/3 filters; 110V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,015.60/each

Specifications

Dimensions

  • Weight
    51.10 lbs

Details

  • Manufacturer Upc Number
    085311386425
  • Product Type
    Desiccant Air Dryers
  • Supply Voltage
    110 V ac
  • UPC_NO
    085311386425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)