Overview
Mfr description
I-08A KNUCKLE JOINT
- Accessory: I type single knuckle joint
- Size: CA2: 40, 50, 63, 80, 100
- Material: sulfur free cutting steel
Specifications
- Country of OriginJP
- SeriesCA2
- MagnetNone
- Cylinder Size80 mm
- Hardware TypeRod Eye, Single Knuckle Joint
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data