Motion
NCMC150-0437
NCM, Air Cylinder
MI ITEM #02995499
MFR #NCMC150-0437
Price$57.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCM, Air Cylinder
MI ITEM #02995499
MFR #NCMC150-0437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.00/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Height
    1.56 in
  • Overall Length
    4.79 in
  • Overall Width
    1.56 in
  • Stroke  
    0.04 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    None
  • Maximum Operating Pressure
    +250 psi
  • Minimum Operating Pressure
    8 psi
  • Mounting Type
    Rear Pivot
  • Operating Pressure Range
    +8 to +250 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Piston Action
    Single-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM

Overview

Mfr description
NCMC150-0437 NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought