Motion
J07517-LT

PROTO TOOLS
J07517-LT

Impact Socket - 1-1/16 in Socket, 3/4 in Drive, 6 PT, 4 in OAL, Imperial
MI ITEM #02995626
MFR #J07517-LT
List Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07517-LT

Impact Socket - 1-1/16 in Socket, 3/4 in Drive, 6 PT, 4 in OAL, Imperial
MI ITEM #02995626
MFR #J07517-LT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.65/each for your price

Overview

Mfr description
J07517-LT SKT IMP 3/4 DR 1-1/16 6 P

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679360429
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought