Specifications
Dimensions
- Drive Size3/4 in
- Overall Length4 in
- Socket Size1-1/4 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Deep
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679360573
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)