Specifications
Dimensions
- Drive Size3/4 in
- Overall Length4-3/8 in
- Socket Size3/4 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679361242
Overview
Mfr description
J075903/4 SKT IMP HEX BIT 3/4 DR 3/