Motion
J075905/8

PROTO TOOLS
J075905/8

Impact Socket - 5/8 in Socket, 3/4 in Drive, Hex Bit, 3-27/32 in OAL, Imperial
Mi Item #02995633
MFR #J075905/8
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J075905/8

Impact Socket - 5/8 in Socket, 3/4 in Drive, Hex Bit, 3-27/32 in OAL, Imperial
Mi Item #02995633
MFR #J075905/8

Mfr description
J075905/8 SKT IMP HEX BIT 3/4 DR 5/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.15/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-27/32 in
  • Socket Size
    5/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679361259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)