Specifications
Dimensions
- Drive Size3/4 in
- Overall Length4-3/4 in
- Socket Size7/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679361266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)