Motion
10-399
Swivel Lock Utility Knife or Razor Blade - Utility
Mi Item #02995636
MFR #10-399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Lock Utility Knife or Razor Blade - Utility
Mi Item #02995636
MFR #10-399

Mfr description
10-399 KNIFE SWIVEL-LOCK« UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.40 lbs
  • Width
    6 in

Details

  • Additional Details
    Tool-less Blade Change
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Fixed Blade Utility Knife
  • UPC_NO
    076174103991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)