Motion
J1183MA-A

PROTO TOOLS
J1183MA-A

Ratcheting Box Wrench - Metric, 11 x 13 mm Wrench Size, Double End
MI ITEM #02995640
MFR #J1183MA-A
List Price$35.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1183MA-A

Ratcheting Box Wrench - Metric, 11 x 13 mm Wrench Size, Double End
MI ITEM #02995640
MFR #J1183MA-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.80/each for your price

Overview

Mfr description
J1183MA-A WR METRIC RAT BX OFF 11MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    11 x 13 mm
  • Overall Length
    6-3/4 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Points
    6 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-1/64 x 1-5/32 in
  • Angle of Offset
    25 °
  • UPC_NO
    662679062583
  • Weight
    0.32 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought