Motion
J1190MLO

PROTO TOOLS
J1190MLO

Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02995642
MFR #J1190MLO
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1190MLO

Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02995642
MFR #J1190MLO

Mfr description
J1190MLO SET MM RATCH BOX WR LO 5PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    4-1/2 in, 5-1/2 in, 6-7/8 in, 8-1/8 in
  • Weight
    1.81 lbs
  • Wrench Sizes
    11 x 12 mm, 13 x 14 mm, 15 x 17 mm, 7 x 8 mm, 9 x 10 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    5
  • UPC_NO
    662679062866
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)