Motion
J1200HBASD

PROTO TOOLS
J1200HBASD

Combination Wrench Set - 7 PC, Combination Type, Black Oxide Finish, Flat Handle Style
Mi Item #02995645
MFR #J1200HBASD
Price$176.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200HBASD

Combination Wrench Set - 7 PC, Combination Type, Black Oxide Finish, Flat Handle Style
Mi Item #02995645
MFR #J1200HBASD

Mfr description
J1200HBASD SET WR COMB 7PC 12PT BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.99/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-1/4 in, 11 in, 6 in, 7 in, 8-7/8 in, 9-1/2 in
  • Weight
    2.41 lbs
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    TorquePlus
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    662679073091
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)