Motion
J1210MBASD

PROTO TOOLS
J1210MBASD

Combination Wrench - Black Oxide, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 5-29/32 in OAL
Mi Item #02995646
MFR #J1210MBASD
Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1210MBASD

Combination Wrench - Black Oxide, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 5-29/32 in OAL
Mi Item #02995646
MFR #J1210MBASD

Mfr description
J1210MBASD WR COMB 10MM 12 PT BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.00/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Head Width
    41/64 in
  • Box End Wrench Size  
    10 mm
  • Head Angle
    Offset
  • Head Thickness
    7/32 in, 5.56 mm
  • Open End Head Thickness
    15/64 in
  • Open End Head Width
    7/8 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    5-29/32 in
  • Weight
    0.10 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073718
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)