Motion
J1222MBASD

PROTO TOOLS
J1222MBASD

Combination Wrench - Metric, Black Oxide, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 12-17/32 in
Mi Item #02995652
MFR #J1222MBASD
Price$32.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1222MBASD

Combination Wrench - Metric, Black Oxide, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 12-17/32 in
Mi Item #02995652
MFR #J1222MBASD

Mfr description
J1222MBASD WR COMB 22MM 12 PT BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.78/each

Specifications

Dimensions

  • Box End Head Thickness
    35/64 in
  • Box End Head Width
    1-9/32 in
  • Box End Wrench Size  
    22 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    1-51/64 in
  • Open End Wrench Size  
    22 mm
  • Overall Length  
    12-17/32 in
  • Weight
    0.79 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662679073831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)