Motion
J1223MBASD

PROTO TOOLS
J1223MBASD

Combination Wrench - Metric, Black Oxide, 23 mm Box End Wrench Size, 23 mm Open End Wrench Size, 12-59/64 in
MI ITEM #02995653
MFR #J1223MBASD
Your Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1223MBASD

Combination Wrench - Metric, Black Oxide, 23 mm Box End Wrench Size, 23 mm Open End Wrench Size, 12-59/64 in
MI ITEM #02995653
MFR #J1223MBASD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.77/each(List $49.19)

Overview

Mfr description
J1223MBASD WR COMB 23MM 12 PT BLACK

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-11/32 in
  • Open End Head Width
    1-29/32 in
  • Box End Head Thickness
    9/16 in
  • Open End Head Thickness
    13/32 in
  • UPC_NO
    662679073848
  • Weight
    1.02 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought