Motion
J1224MBASD

PROTO TOOLS
J1224MBASD

Combination Wrench - Black Oxide, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13-5/16 in OAL
Mi Item #02995655
MFR #J1224MBASD
Price$46.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1224MBASD

Combination Wrench - Black Oxide, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13-5/16 in OAL
Mi Item #02995655
MFR #J1224MBASD

Mfr description
J1224MBASD WR COMB 24MM 12 PT BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.47/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in
  • Box End Head Width
    1-11/32 in
  • Box End Wrench Size  
    24 mm
  • Head Angle
    Offset
  • Head Thickness
    9/16 in, 14.29 mm
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    1-61/64 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    13-5/16 in
  • Weight
    1.00 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073855
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)