Motion
15-556
MI ITEM #02995669
MFR #15-556
Your Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02995669
MFR #15-556

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.02/each(List $17.73)

Overview

Mfr description
15-556 WALLBOARD SAW CUSHION GRIP

Specifications

  • Handle Style
    Polypropylene, Textured Rubber Grip
  • Single Or Double Sided Blade
    Single Sided Blade
  • Application
    Drywall
  • Blade Length
    6 in
  • Overall Length
    11-1/4 in
  • Blade Material
    Steel
  • Tpi
    8
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Weight
    0.43 lbs
  • UPC_NO
    076174155563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought