Specifications
Dimensions
- Blade Length10 in, 5 in
Details
- Blade MaterialSteel
- Cutting StyleRip
- Handle StyleNon-Slip Grip
- Teeth Can Be ResharpenedTeeth Cannot Be Resharpened
- Tpi10, 24
- UPC_NO076174202205
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)