Motion
30-464
Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02995674
MFR #30-464
Price$14.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02995674
MFR #30-464

Mfr description
30-464 TAPE RULE 1" X 30'
  • Polymer-coated blade withstands abrasion
  • High-impact ABS case for durability
  • 16 in and 19.2 in stud center markings simplify framing jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.56/each

Specifications

Dimensions

  • Blade Length
    30 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Standout Length
    7 ft
  • Weight
    0.97 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Body Color
    Yellow
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174304640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)