Specifications
Dimensions
- Length2-2/7 in
- Thread Size1/2 in
Details
- Capacity10 ton
- Manufacturer Upc Number662679005047
- Series/System CompatibilityPress-N-Pull
- TypeAdapter
- UPC_NO662679470777
Overview
Mfr description
J4240-08M PULLER ADAPTER MALE 5/8/1