Specifications
Dimensions
- Thread Size3/4 in
Details
- Capacity10 ton
- Manufacturer Upc Number662679005610
- Series/System CompatibilityPress-N-Pull
- TypeAdapter
- UPC_NO662679470791
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)