1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
42-466
42-466
MI ITEM #
02995684
MFR #
42-466
Price
$5.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
STANLEY TRADE TOOLS 42-466
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
42-466
42-466
MI ITEM #
02995684
MFR #
42-466
Mfr description
42-466 LEVEL HIGH IMPACT ABS - 12"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.68
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Details
Color
Yellow
Frame Material
Plastic
Leveling Method
Vial
Magnetic
Non-Magnetic
Milled Surface
Unmilled
Number Of Vials
3
UPC_NO
076174424669
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items