Motion
J4990-7ST

PROTO TOOLS
J4990-7ST

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 36 PC
Mi Item #02995690
MFR #J4990-7ST
Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-7ST

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 36 PC
Mi Item #02995690
MFR #J4990-7ST

Mfr description
J4990-7ST SET HEX BIT 3/8DR 7PC SHO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-13/16 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    36 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)