Motion
J5441-18M

PROTO TOOLS
J5441-18M

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #02995693
MFR #J5441-18M
Your Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5441-18M

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #02995693
MFR #J5441-18M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.34/each(List $31.43)

Overview

Mfr description
J5441-18M SKT HEX BIT 1/2 DR X 18MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    18 mm
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    4 in
  • UPC_NO
    662679170028
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text