Motion
J6222CERT

PROTO TOOLS
J6222CERT

J6222CERT
Mi Item #02995701
MFR #J6222CERT
Price$4,483.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6222CERT

J6222CERT
Mi Item #02995701
MFR #J6222CERT

Mfr description
J6222CERT TORQUE MULTIPLIER CERT +/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,483.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    19-19/32 in
  • Overall Width
    5-3/4 in
  • Tool Weight
    15.2 lb

Details

  • 2Nd Gear Speed Reduction
    1:13.6
  • 2nd Gear Torque
    2200 ft-lbs
  • Torque Multiplier Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)