Specifications
Dimensions
- Drive Size1/2 in
- Overall Length19-19/32 in
- Overall Width6-1/2 in
- Tool Weight18.3 lb
Details
- 2Nd Gear Speed Reduction1:18.5
- 2nd Gear Torque3200 ft-lbs
- Torque Multiplier TypeManual
Overview
Mfr description
J6232CERT TORQUE MULTIPLIER CERT +/