Motion
J6907MHF

PROTO TOOLS
J6907MHF

Impact Socket - 7 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
MI ITEM #02995708
MFR #J6907MHF
Your Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6907MHF

Impact Socket - 7 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
MI ITEM #02995708
MFR #J6907MHF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.11/each(List $21.44)

Overview

Mfr description
J6907MHF SKT 1/4 HI STR MAG IMP 7MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    7 mm
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    15/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574116
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought