Motion
J6908MPF

PROTO TOOLS
J6908MPF

Impact Socket - 8 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
MI ITEM #02995711
MFR #J6908MPF
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6908MPF

Impact Socket - 8 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
MI ITEM #02995711
MFR #J6908MPF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
J6908MPF SKT 1/4 HI STR MAG PWR 8MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    8 mm
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    15/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574154
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought