Motion
J69X00
Non-Impact Socket Set - Non-Impact, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #02995713
MFR #J69X00
Price$167.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #02995713
MFR #J69X00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.19/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    1-1/16 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 13/32 in, 15/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 7 mm, 8 mm, 9 mm

Details

  • Number Of Pieces
    10
  • Number of Sockets
    12 PC
  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679973650

Overview

Mfr description
J69X00 SET 10 PC XTR 1/4-5/8 & 7-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought