Motion
84-105
Wire Cutter - 6 in Overall Length
Mi Item #02995722
MFR #84-105
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6 in Overall Length
Mi Item #02995722
MFR #84-105

Mfr description
84-105 DIAGONAL CUTTING PLIERS 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Jaw Length
    55/64 in
  • Jaw Width
    51/64 in
  • Overall Length
    6 in
  • Weight
    0.46 lbs

Details

  • Application
    Hard Wire, Soft Wire
  • Blade Finish
    Lacquered
  • Color
    Black, Yellow
  • Cutter Type
    Diagonal
  • Description
    6.0000 in Diagonal Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Steel
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174841053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)