Motion
86-406
Extension - 1/2 in Drive, 2-1/2 in Length, Steel, Extension
Mi Item #02995730
MFR #86-406
Price$5.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/2 in Drive, 2-1/2 in Length, Steel, Extension
Mi Item #02995730
MFR #86-406

Mfr description
86-406 EXTENSION BAR 1/2 DR 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.01/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2-1/2 in
  • Weight
    0.26 lbs

Details

  • Accessory Type
    Extension
  • Material
    Steel
  • UPC_NO
    076174402117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)