Motion
86-488
Impact Socket - 15/16 in Socket Size, 1/2 in Drive, 12 PT, Deep Type
MI ITEM #02995733
MFR #86-488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket Size, 1/2 in Drive, 12 PT, Deep Type
MI ITEM #02995733
MFR #86-488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86-488 SKT 1/2 DR 12 PT DEEP 15/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Shaft Style
    Standard Straight
  • UPC_NO
    076174402315
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text