Motion
J1209M-T500

PROTO TOOLS
J1209M-T500

Combination Wrench - Metric, Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 5-21/32 in
MI ITEM #02995864
MFR #J1209M-T500
List Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1209M-T500

Combination Wrench - Metric, Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 5-21/32 in
MI ITEM #02995864
MFR #J1209M-T500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.11/each for your price

Overview

Mfr description
J1209M-T500 WR COMB 9MM ASD FP 12 PT

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    35/64 in
  • Open End Head Width
    3/4 in
  • Box End Head Thickness
    17/64 in
  • Open End Head Thickness
    3/16 in
  • UPC_NO
    662679072841
  • Weight
    0.10 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text