Motion
J1220-T500

PROTO TOOLS
J1220-T500

Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #02995867
MFR #J1220-T500
Price$32.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1220-T500

Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #02995867
MFR #J1220-T500

Mfr description
J1220-T500 WR COMB 5/8 ASD FP 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.26/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Straight
  • Head Thickness
    3/16 in, 4.76 mm
  • Open End Head Thickness
    19/64 in
  • Open End Head Width
    1-21/64 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-1/2 in
  • Weight
    0.35 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679072728
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)