Motion
J1222-T500

PROTO TOOLS
J1222-T500

Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-1/4 in
MI ITEM #02995868
MFR #J1222-T500
List Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1222-T500

Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-1/4 in
MI ITEM #02995868
MFR #J1222-T500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.80/each for your price

Overview

Mfr description
J1222-T500 WR COMB 11/16 ASD FP 12PT

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-1/64 in
  • Open End Head Width
    1-29/64 in
  • Box End Head Thickness
    7/16 in
  • Open End Head Thickness
    5/16 in
  • UPC_NO
    662679072735
  • Weight
    0.38 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought