Motion
J1236-T500

PROTO TOOLS
J1236-T500

Combination Wrench - Imperial, Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-7/8 in
MI ITEM #02995871
MFR #J1236-T500
Your Price$83.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1236-T500

Combination Wrench - Imperial, Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-7/8 in
MI ITEM #02995871
MFR #J1236-T500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$83.55/each(List $95.65)

Overview

Mfr description
J1236-T500 WR COMB 1-1/8 ASD FP 12 P

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-21/32 in
  • Open End Head Width
    2-17/64 in
  • Box End Head Thickness
    41/64 in
  • Open End Head Thickness
    15/32 in
  • UPC_NO
    662679072803
  • Weight
    1.59 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text